Motion
2200502000

MCGILL
2200502000

CFH 2 B Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 1.5000 in Stud Dia, 2.0000 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00098522
MFR #2200502000
Your Price$95.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2200502000

CFH 2 B Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 1.5000 in Stud Dia, 2.0000 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00098522
MFR #2200502000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$95.18/each(List $138.02)

Overview

Mfr description
CFH 2 B CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole Heavy stud configuration

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    Heavy Stud
  • Closure Type
    Open
  • Head Type
    Hex Hole
  • Thread Size
    1-1/8-12
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    21140 lbf
  • Max Rpm
    1400 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Heavy Stud CAMROL
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CFH 2 B
  • Manufacturer Upc Number
    726166037499
  • UPC_NO
    726166037499
  • Weight
    1.62 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text