Motion
2220502000

MCGILL
2220502000

CFH 2 1/4 B Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.5000 in Stud Dia, 2.0000 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00098530
MFR #2220502000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2220502000

CFH 2 1/4 B Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 2.2500 in Roller Dia, 1.2500 in Roller Width, 1.5000 in Stud Dia, 2.0000 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00098530
MFR #2220502000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CFH 2 1/4 B CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole Heavy stud configuration

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CFH - Heavy Stud
  • Closure Type
    Open
  • Head Type
    Hex Hole
  • Thread Size
    1-1/8-12
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    17600 lbf
  • Max Rpm
    1300 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Heavy Stud CAMROL
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CFH 2 1/4 B
  • Manufacturer Upc Number
    726166038007
  • UPC_NO
    726166038007
  • Weight
    1.88 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text