Motion
2240502000

MCGILL
2240502000

CFH 2 1/2 B Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00098538
MFR #2240502000
Price$203.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2240502000

CFH 2 1/2 B Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, 2.2500 in Stud Length, Unsealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00098538
MFR #2240502000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$203.54/each

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    2.75 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Open
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFH 2 1/2 B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166038465
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    11720 lbf
  • Radial Static Load Capacity
    32900 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Stud CAMROL
  • Stud Type
    Heavy Stud
  • UPC_NO
    726166038465

Overview

Mfr description
CFH 2 1/2 B CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole Heavy stud configuration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text