Motion
HF-10G
HF - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
Mi Item #00098552
MFR #HF-10G
Price$272.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HF - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
Mi Item #00098552
MFR #HF-10G

Mfr description
HF 10 G ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.39/each

Specifications

Dimensions

  • Ball Diameter
    1.1250 in
  • Bore Diameter  
    0.6250 in
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Length To Ball Center
    2.5000 in
  • Misalignment Angle
    8 °
  • Thread Size
    5/8-18
  • Weight
    0.42 lbs

Details

  • Ball Material
    Steel
  • Grade
    Precision
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    8050 lbf
  • Rod End Type
    Female
  • Series
    HF
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    781711482384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)