Motion
HF16G
HF - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, With Lubrication Fitting
MI ITEM #00098566
MFR #HF16G
List Price$984.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HF - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, With Lubrication Fitting
MI ITEM #00098566
MFR #HF16G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$984.45/each for your price

Overview

Mfr description
HF 16 G ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    8.5 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    28400 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Head Diameter
    2.7500 in
  • Head Width
    1.0000 in
  • Ball Diameter
    1.8750 in
  • Length To Ball Center
    4.1250 in
  • Series
    HF
  • UPC_NO
    781711481059
  • Weight
    2.25 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1-1/4-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text