Motion
MG-2
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32, Non-Lubricated
Mi Item #00098571
MFR #MG-2
Price$35.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Precision, Bore Diameter: 0.1250 in, Shank Thread Size: 6-32, Non-Lubricated
Mi Item #00098571
MFR #MG-2

Mfr description
MG-2 FEMALE L/H ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.54/each

Specifications

Dimensions

  • Ball Diameter
    0.3120 in
  • Bore Diameter  
    0.1250 in
  • Head Diameter
    0.5000 in
  • Head Width
    0.1870 in
  • Length To Ball Center
    0.8120 in
  • Misalignment Angle
    16 º
  • Overall Height
    1.0620 in
  • Shank Thread Length  
    0.4370 in
  • Shank Thread Size
    6-32
  • Thread Size
    6-32
  • Weight
    0.019 lb

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Low Carbon Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    1202 lbf
  • Rod End Type
    Female
  • Series
    MG
  • Thread Direction
    Left Hand
  • Thread Type
    UNC-2B-LH
  • UPC_NO
    190029035395
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)