Motion
TRL3
RBC Spherco Rod End Bearing - Standard Series TR, Female, 4 Piece - Metal to Metal
MI ITEM #00098587
MFR #TRL3
List Price$38.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Spherco Rod End Bearing - Standard Series TR, Female, 4 Piece - Metal to Metal
MI ITEM #00098587
MFR #TRL3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$38.20/each for your price

Overview

Mfr description
TRL 3 ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    .1900-32
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Thread Type
    UNF-3B
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Brass
  • Radial Static Load Capacity
    1850 lbf
  • Max Operating Temperature
    250 °F
  • Head Diameter
    0.6250 in
  • Head Width
    0.250 in
  • Ball Diameter
    0.437 in
  • Overall Height
    1.3750 in
  • Series
    Spherco®
  • Manufacturer Upc Number
    637400189181
  • UPC_NO
    637400189181
  • Weight
    0.03 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/16-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text