Motion
1511600000

SEALMASTER
1511600000

1511600000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, No Fitting
MI ITEM #00098658
MFR #1511600000
Your Price$367.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1511600000

1511600000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 1.0000 in, Shank Thread Size: 1-1/4 - 12 in, No Fitting
MI ITEM #00098658
MFR #1511600000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$367.20/each(List $439.76)

Overview

Mfr description
TRL 16 ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads One-Piece Carbon Steel Outer Race

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #1 1/4-12
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    8.5
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    21000 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    2.7500 in
  • Lubrication
    Grease
  • Head Width
    1.0000 in
  • Series
    TR
  • Manufacturer Catalog Number
    TRL 16
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288719557
  • UPC_NO
    662288719557
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    2.24 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1-1/4-12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text