Motion
1510401000

SEALMASTER
1510401000

1510401000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, With Lubrication Fitting
MI ITEM #00098665
MFR #1510401000
Your Price$162.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1510401000

1510401000 Female Threaded Left Hand Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, With Lubrication Fitting
MI ITEM #00098665
MFR #1510401000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$162.78/each(List $187.20)

Overview

Mfr description
TRL 4N ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads One-Piece Carbon Steel Outer Race

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #1/4-28
  • Thread Direction
    Left Hand
  • Grade
    Precision
  • Misalignment Angle
    8
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    2700 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.7500 in
  • Lubrication
    Grease
  • Head Width
    0.2810 in
  • Series
    TR
  • Manufacturer Catalog Number
    TRL 4N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720218
  • UPC_NO
    662288720218
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.47 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text