Motion
CCFH 11/16 S

MCGILL
CCFH 11/16 S

Crowned Cam Follower - Heavy Stud CAMROL Series, 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00098738
MFR #CCFH 11/16 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCFH 11/16 S

Crowned Cam Follower - Heavy Stud CAMROL Series, 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.3125 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00098738
MFR #CCFH 11/16 S

Mfr description
CCFH 11/16 S SEALED CAM FOLL
  • Stud type cam follower Crowned outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    0.6875 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.3125 in
  • Thread Size
    5/16-24
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Screwdriver Slot
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CCFH 11/16 S
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166031626
  • Max Rpm
    8300 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    955 lbf
  • Radial Static Load Capacity
    2480 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Heavy Stud CAMROL
  • Stud Type
    Heavy Stud
  • UPC_NO
    726166031626

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)