Motion
CH32L
RBC Cam Follower, Heavy Duty Stud Type, Screwdriver Slot, Sealed, Crowned Outer Ring
MI ITEM #00098754
MFR #CH32L
Your Price$100.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Heavy Duty Stud Type, Screwdriver Slot, Sealed, Crowned Outer Ring
MI ITEM #00098754
MFR #CH32L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$100.50/each(List $115.57)

Overview

Mfr description
CH 32-L CAM FOLLOWER

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Stud Material
    Chrome Steel
  • Stud Type
    Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Slotted Head
  • Thread Length
    0.5000 in
  • Thread Size
    5/8-18
  • Radial Dynamic Load Capacity
    1690 lbf
  • Radial Static Load Capacity
    4100 lbf
  • Max Rpm
    4500 rpm
  • Finish Coating
    Black Oxide
  • Lubrication Type
    Hex Head, Stud Side, Stud End
  • Lubrication Hole Location
    Stud End, Stud Side
  • Series
    RBC®
  • Manufacturer Upc Number
    637400004309
  • UPC_NO
    637400004309
  • Weight
    0.198 lb
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text