Specifications
Dimensions
- Roller Diameter1.5000 in
- Roller Width0.8750 in
- Stud Diameter0.7500 in
- Thread Size7/8-14
- Weight0.61 lbs
Details
- Bearing ElementNeedle Rollers
- CAD Drawing
- Closure TypeSealed
- Finish CoatingBlack Oxide Finish
- Head TypeScrewdriver Slot
- Lubrication Hole LocationStud Side
- Manufacturer Catalog NumberCCFH 1 1/2 S
- Manufacturer Product Page
- Manufacturer Upc Number726166035891
- Max Rpm2500 rpm
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity4840 lbf
- Radial Static Load Capacity11280 lbf
- Roller MaterialBearing Steel
- Roller ShapeCrowned
- SeriesHeavy Stud CAMROL
- Stud TypeHeavy Stud
- UPC_NO726166035891
Overview
Mfr description
CCFH 1 1/2 S SEALED CAM FOLL
- Stud type cam follower Crowned outside diameter Needle rolling elements Slot hole LUBRI-DISC® seal