Specifications
Dimensions
- Bore Diameter0.6250 in
- Head Diameter1.5000 in
- Head Width0.562 in
- Weight0.69 lbs
Details
- Ball MaterialChrome-Plated Steel
- GradePrecision
- Housing MaterialSteel
- Lubrication TypeSelf-Lubricating
- Operating Temperature Range-30 to +300 °F
- Product TypeSpherical Rod Ends
- Race MaterialPTFE Fabric, Steel
- Radial Static Load Capacity7364 lbf
- Rod End TypeMale
- Thread DirectionLeft Hand
- UPC_NO781711480762
Overview
Mfr description
HMLE 10 ROD END