Motion
HR-1/2-XBC
Crowned Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, 5/8 in Stud Length
Mi Item #00098836
MFR #HR-1/2-XBC
Price$39.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.2500 in Stud Dia, 5/8 in Stud Length
Mi Item #00098836
MFR #HR-1/2-XBC

Mfr description
HR 1/2 XBC CAM FOLLOWER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.59/each

Specifications

Dimensions

  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.2500 in
  • Stud Length  
    5/8 in
  • Thread Size
    28-1/2 in

Details

  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    1590 lbs
  • Roller Shape
    Crowned
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)