Motion
HFE-10
HFE - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Maintenance Free/Self-Lubricating
MI ITEM #00098838
MFR #HFE-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HFE - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, Maintenance Free/Self-Lubricating
MI ITEM #00098838
MFR #HFE-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HFE 10 ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Self-Lubricating
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    PTFE Fabric / Steel
  • Radial Static Load Capacity
    7364 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • UPC_NO
    781711480946
  • Weight
    0.39 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text