Specifications
Dimensions
- Roller Diameter1.1250 in
- Roller Width0.6250 in
- Stud Diameter0.2500 in
- Thread Size5/8-18
- Weight0.25 lbs
Details
- Bearing ElementNeedle Rollers
- CAD Drawing
- Closure TypeSealed
- Finish CoatingBlack Oxide Finish
- Head TypeHex Hole
- Lubrication Hole LocationStud Side
- Manufacturer Catalog NumberCCFH 1 1/8 SB
- Manufacturer Product Page
- Manufacturer Upc Number726166034139
- Max Rpm3400 rpm
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity2225 lbf
- Radial Static Load Capacity5400 lbf
- Roller MaterialBearing Steel
- Roller ShapeCrowned
- SeriesHeavy Stud CAMROL
- Stud TypeCFH - Heavy Stud
- UPC_NO726166034139
Overview
Mfr description
CCFH 1 1/8 SB SEALED CAM FOLL
- Stud type cam follower Crowned outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal