Motion
CCFH 1 7/8 SB

MCGILL
CCFH 1 7/8 SB

Crowned Cam Follower - Heavy Stud CAMROL Series, 1.8750 in Roller Dia, 1.0000 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00098906
MFR #CCFH 1 7/8 SB
List Price$440.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCFH 1 7/8 SB

Crowned Cam Follower - Heavy Stud CAMROL Series, 1.8750 in Roller Dia, 1.0000 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00098906
MFR #CCFH 1 7/8 SB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$440.69/each for your price

Overview

Mfr description
CCFH 1 7/8 SB SEALED CAM FOLL
  • Stud type cam follower Crowned outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CFH - Heavy Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    1-14
  • Radial Dynamic Load Capacity
    6385 lbf
  • Radial Static Load Capacity
    14800 lbf
  • Max Rpm
    2000 rpm
  • Finish Coating
    Black Oxide Finish
  • Lubrication Hole Location
    Stud Side
  • Series
    Heavy Stud CAMROL
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    CCFH 1 7/8 SB
  • Manufacturer Upc Number
    726166037123
  • UPC_NO
    726166037123
  • Weight
    1.04 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text