Motion
HMX-10G
HMX - Male Threaded Right Hand Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16 in, With Lubrication Fitting
MI ITEM #00098924
MFR #HMX-10G
List Price$578.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HMX - Male Threaded Right Hand Rod End - Bore Diameter: 0.6250 in, Shank Thread Size: 3/4-16 in, With Lubrication Fitting
MI ITEM #00098924
MFR #HMX-10G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$578.55/each for your price

Overview

Mfr description
HMX 10 G ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    8 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    13940 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Ball Diameter
    1.1250 in
  • Length To Ball Center
    2.6250 in
  • Series
    HMX
  • UPC_NO
    781711483428
  • Weight
    0.47 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    3/4-16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text