Motion
XM-12Z
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14, Zerk Fitting
MI ITEM #00098930
MFR #XM-12Z
Your Price$288.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14, Zerk Fitting
MI ITEM #00098930
MFR #XM-12Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$288.42/each(List $398.02)

Overview

Mfr description
XM-12Z MALE ROD END W/ ZERK

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    7/8-14
  • Thread Direction
    Right Hand
  • Misalignment Angle
    12 º
  • Thread Type
    UNF-3A
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    Steel
  • Head Diameter
    2.0000 in
  • Head Width
    0.6870 in
  • Overall Height
    4.3750 in
  • Series
    XM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029046384
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.918 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/8-14

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text