Specifications
Dimensions
- Bore Diameter0.7500 in
- Head Diameter1.7500 in
- Head Width0.687 in
Details
- Ball MaterialChrome-Plated Steel
- Housing MaterialSteel
- Lubrication TypeLubrication Fitting
- Operating Temperature Range-30 to +300 °F
- Product TypeSpherical Rod Ends
- Race MaterialAluminum Bronze
- Radial Static Load Capacity23225 lbf
- Rod End TypeMale
- Thread DirectionRight Hand
- UPC_NO781711483435
Overview
Mfr description
HMX 12 G ROD END