Motion
HMXL-4G
Male Threaded Left Hand Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
Mi Item #00098939
MFR #HMXL-4G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, With Lubrication Fitting
Mi Item #00098939
MFR #HMXL-4G

Mfr description
HMXL 4 G ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.281 in
  • Weight
    0.05 lbs

Details

  • Ball Material
    Chrome-Plated Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to +300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    5390 lbf
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • UPC_NO
    781711483442
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)