Motion
HMXL-5G
HMX - Male Threaded Left Hand Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 3/8-24 in, With Lubrication Fitting
Mi Item #00098946
MFR #HMXL-5G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HMX - Male Threaded Left Hand Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 3/8-24 in, With Lubrication Fitting
Mi Item #00098946
MFR #HMXL-5G

Mfr description
HMXL 5 G ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3437 in
  • Weight
    0.08 lbs

Details

  • Ball Material
    Steel
  • Housing Material
    Steel
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    -30 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    7500 lbf
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • UPC_NO
    781711483459
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)