Motion
HMXL-7G
HMX - Male Threaded Left Hand Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00098960
MFR #HMXL-7G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HMX - Male Threaded Left Hand Rod End - Bore Diameter: 0.4375 in, Shank Thread Size: 1/2-20 in, With Lubrication Fitting
MI ITEM #00098960
MFR #HMXL-7G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HMXL 7 G ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    11000 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Head Diameter
    1.1250 in
  • Head Width
    0.4375 in
  • UPC_NO
    781711483473
  • Weight
    0.19 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text