Motion
HMXL-8G
Male Threaded Left Hand Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #00098968
MFR #HMXL-8G
List Price$429.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Bore Diameter: 0.5000 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #00098968
MFR #HMXL-8G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$429.20/each for your price

Overview

Mfr description
HMXL 8 G ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Chrome-Plated Steel
  • Race Material
    Aluminum Bronze
  • Radial Static Load Capacity
    13575 lbf
  • Operating Temperature Range
    -30 to +300 °F
  • Head Diameter
    1.3120 in
  • Head Width
    1/2 in
  • UPC_NO
    781711483480
  • Weight
    0.31 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text