Motion
CCYR 3/4 S

MCGILL
CCYR 3/4 S

Crowned & Flat Yoke Roller - 3/4 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00098972
MFR #CCYR 3/4 S
Price$49.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCYR 3/4 S

Crowned & Flat Yoke Roller - 3/4 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00098972
MFR #CCYR 3/4 S

Mfr description
CCYR 3/4 S SEALED CAM FOLL
  • Yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.06/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Endplate Diameter
    0.6090 in
  • Overall Width
    0.5625 in
  • Roller Diameter  
    3/4 in
  • Roller Width  
    0.5000 in
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    4060510000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166056223
  • Max Rpm
    6400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    1660 lbf
  • Radial Static Load Capacity
    2100 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    CYR - Yoke Roller
  • UPC_NO
    726166056223

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)