Motion
YCRSC-12
Crowned Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 14 mm Roller Width, Sealed
MI ITEM #00098974
MFR #YCRSC-12
List Price$49.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 14 mm Roller Width, Sealed
MI ITEM #00098974
MFR #YCRSC-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.69/each for your price

Overview

Mfr description
YCRSC 12 SEAL CROWN YOKE FOLL
  • Contain a full complement of needle rollers
  • Available in two basic designs: With an inner ring for straddle mounting in a yoke or with an integral stud for cantilever mounting
  • A screwdriver slot or hexagonal wrench socket in the head of the stud facilitates mounting
  • Sealed designs with internal thrust washers help extend service life under conditions of infrequent relubrication

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Dynamic Load Capacity
    2330 lbf
  • Radial Static Load Capacity
    3410 lbf
  • Max Rpm
    3900 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Oxide
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790202216
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text