Motion
CCYR 1 S

MCGILL
CCYR 1 S

Crowned & Flat Yoke Roller - 1 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00098987
MFR #CCYR 1 S
Price$52.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCYR 1 S

Crowned & Flat Yoke Roller - 1 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00098987
MFR #CCYR 1 S

Mfr description
CCYR 1 S SEALED CAM FOLL
  • Yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.90/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Endplate Diameter
    0.7810 in
  • Overall Width
    0.6875 in
  • Roller Diameter  
    1 in
  • Roller Width  
    0.6250 in
  • Weight
    0.13 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    4100510000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166056582
  • Max Rpm
    4800 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2225 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    CYR - Yoke Roller
  • UPC_NO
    726166056582
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)