Motion
CY32L
RBC Cam Follower, Yoke Type (Without Stud), Sealed, Crowned Outer Ring
Mi Item #00098988
MFR #CY32L
Price$57.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Yoke Type (Without Stud), Sealed, Crowned Outer Ring
Mi Item #00098988
MFR #CY32L

Mfr description
CY 32-L CROWNED YOKE ROLLER
  • Intended primarily for applications where loading conditions exceed the capabilities of stud type cam followers, or where clevis mounting is desired
  • Clevis mounting provides support on both sides of the cam follower and permits use of a high strength pin
  • Available with and without seals, and with crowned outer rings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.09/each

Specifications

Dimensions

  • Bore Diameter  
    0.3100 in
  • Overall Width
    0.6875 in
  • Roller Diameter  
    1 in
  • Roller Width  
    0.6250 in
  • Weight
    0.11 lb

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Upc Number
    637400005320
  • Max Rpm
    3140 rpm
  • Operating Temperature Range
    0 TO 250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2300 lbf
  • Radial Static Load Capacity
    6150 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Standards Met
    ANSI/ABMA Standard 11
  • UPC_NO
    637400005320
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)