Motion
1450401000

SEALMASTER
1450401000

1450401000 Female Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, With Lubrication Fitting
MI ITEM #00098994
MFR #1450401000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1450401000

1450401000 Female Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, With Lubrication Fitting
MI ITEM #00098994
MFR #1450401000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AR 4N ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Carbon Steel Outer Race

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #1/4-28
  • Thread Direction
    Right Hand
  • Grade
    Precision Extra Capacity
  • Misalignment Angle
    8
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    4130 Alloy Steel - Heat Treated - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    5370 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.7500 in
  • Lubrication
    Grease
  • Head Width
    0.2810 in
  • Series
    AR
  • Manufacturer Catalog Number
    AR 4N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288719649
  • UPC_NO
    662288719649
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.06 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text