Motion
CCYR 1 1/8 S

MCGILL
CCYR 1 1/8 S

Crowned & Flat Yoke Roller - 1-1/8 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00098997
MFR #CCYR 1 1/8 S
Price$53.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCYR 1 1/8 S

Crowned & Flat Yoke Roller - 1-1/8 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00098997
MFR #CCYR 1 1/8 S

Mfr description
CCYR 1 1/8 S SEALED CAM FOLL
  • Yoke type cam follower
  • Crowned outside diameter
  • Needle rolling elements
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.51/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Endplate Diameter
    0.7810 in
  • Overall Width
    0.6875 in
  • Roller Diameter  
    1-1/8 in
  • Roller Width  
    0.6250 in
  • Weight
    0.17 lbs

Details

  • Bearing Element
    Needle Rollers
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Harmonization Code
    8482.40.0000
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    4110510000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166056674
  • Max Rpm
    3400 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    2225 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Crowned
  • Series
    CYR - Yoke Roller
  • UPC_NO
    726166056674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)