Motion
AR 5N
1450501000 Female Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
Mi Item #00099004
MFR #AR 5N
Price$99.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1450501000 Female Threaded Right Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
Mi Item #00099004
MFR #AR 5N

Mfr description
AR 5N ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Carbon Steel Outer Race
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.68/each

Specifications

Dimensions

  • Ball Diameter
    0.6250 in
  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3437 in
  • Length To Ball Center
    1.3750 in
  • Maximum Outside Diameter
    0.8750 in
  • Misalignment Angle
    7 °
  • Overall Height
    0.4375 in
  • Shank Thread Length  
    0.7187 in
  • Thread Size
    5/16-24
  • Weight
    0.05 lbs

Details

  • Axial Static Load Capacity
    750
  • Ball Material
    52100 Alloy Steel
  • CAD Drawing
  • Grade
    Precision Extra Capacity
  • Housing Material
    Alloy Steel
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    AR 5N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288719656
  • Operating Temperature Range
    Max 350 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    7500 lb
  • Rod End Type
    Female
  • Series
    AR
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    662288719656
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)