Motion
CY44L
RBC Cam Follower, Yoke Type (Without Stud), Sealed, Crowned Outer Ring
MI ITEM #00099018
MFR #CY44L
Your Price$52.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Yoke Type (Without Stud), Sealed, Crowned Outer Ring
MI ITEM #00099018
MFR #CY44L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$52.22/each(List $60.05)

Overview

Mfr description
CY 44-L CROWNED YOKE ROLLER
  • Intended primarily for applications where loading conditions exceed the capabilities of stud type cam followers, or where clevis mounting is desired
  • Clevis mounting provides support on both sides of the cam follower and permits use of a high strength pin
  • Available with and without seals, and with crowned outer rings

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Cylindrical Rollers
  • Overall Width
    0.8125 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    0 TO 250 °F
  • Radial Dynamic Load Capacity
    4200 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Roller Material
    Chrome Steel
  • Max Rpm
    2620 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Black Oxide
  • Standards Met
    ANSI/ABMA Standard 11
  • Manufacturer Upc Number
    637400005351
  • UPC_NO
    637400005351
  • Weight
    0.26 lb
  • General Information
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text