Motion
HFX-10G
HFX - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #00099041
MFR #HFX-10G
Your Price$482.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HFX - Female Threaded Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18 in, With Lubrication Fitting
MI ITEM #00099041
MFR #HFX-10G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$482.13/each(List $578.55)

Overview

Mfr description
HFX 10 G ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Misalignment Angle
    8 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Steel
  • Ball Material
    Steel
  • Race Material
    Steel
  • Radial Static Load Capacity
    13940 lbf
  • Operating Temperature Range
    -30 to 300 °F
  • Head Diameter
    1.5000 in
  • Head Width
    0.5625 in
  • Ball Diameter
    1.1250 in
  • Length To Ball Center
    2.5000 in
  • Series
    HFX
  • UPC_NO
    781711483282
  • Weight
    0.42 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text