Motion
1550401000

SEALMASTER
1550401000

1550401000 Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, With Lubrication Fitting
MI ITEM #00099064
MFR #1550401000
Your Price$281.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1550401000

1550401000 Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, With Lubrication Fitting
MI ITEM #00099064
MFR #1550401000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$281.62/each(List $323.86)

Overview

Mfr description
ARL 4N ROD END
  • Three-piece precision construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Left-Hand Threads One-Piece Carbon Steel Outer Race

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision Extra Capacity
  • Misalignment Angle
    8 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    5370 lb
  • Axial Static Load Capacity
    537
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.7500 in
  • Lubrication
    Grease
  • Head Width
    0.2812 in
  • Ball Diameter
    0.5000 in
  • Length To Ball Center
    1.3125 in
  • Overall Height
    0.3750 in
  • Shank Thread Length
  • Series
    ARL
  • Manufacturer Catalog Number
    ARL 4N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288720003
  • UPC_NO
    662288720003
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.07 lbs
  • Maximum Outside Diameter
    0.7500 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text