Motion
1550701000

SEALMASTER
1550701000

1550701000 Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, With Lubrication Fitting
MI ITEM #00099094
MFR #1550701000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1550701000

1550701000 Female Threaded Left Hand Rod End - Grade: Precision Extra Capacity, Bore Diameter: 0.4375 in, Shank Thread Size: 7/16-20 in, With Lubrication Fitting
MI ITEM #00099094
MFR #1550701000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
ARL 7N ROD END

Specifications

  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Precision Extra Capacity
  • Misalignment Angle
    7 °
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Alloy Steel
  • Ball Material
    52100 Alloy Steel
  • Race Material
    Carbon Steel
  • Radial Static Load Capacity
    11000 lb
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    1.1250 in
  • Lubrication
    Grease
  • Head Width
    0.4375 in
  • Ball Diameter
    0.8125 in
  • Length To Ball Center
    1.8125 in
  • Overall Height
    0.6250 in
  • Shank Thread Length
  • Series
    ARL
  • Manufacturer Catalog Number
    1550701000
  • Manufacturer Upc Number
    662288720034
  • UPC_NO
    662288720034
  • CAD Drawing
  • Weight
    0.19 lbs
  • Maximum Outside Diameter
    1.1250 in
  • Product Type
    Spherical Rod Ends
  • Thread Size
    7/16-20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text