Motion
BCYR 3/4 S

MCGILL
BCYR 3/4 S

Crowned & Flat Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00099145
MFR #BCYR 3/4 S
Price$49.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCYR 3/4 S

Crowned & Flat Yoke Roller - 0.7500 in Roller Diameter, 0.2500 in Bore, 0.5000 in Roller Width, Sealed, Chrome Steel Material
Mi Item #00099145
MFR #BCYR 3/4 S

Mfr description
BCYR 3/4 S SEALED CAM FOLL
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Non-metallic bushing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.50/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Endplate Diameter
    0.6090 in
  • Overall Width
    0.5625 in
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.5000 in
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Harmonization Code
    8482.80.0080
  • Lubrication Hole Location
    None
  • Manufacturer Catalog Number
    4065210000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166056292
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    BCYR - Yoke Roller
  • UPC_NO
    726166056292
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)