Motion
BCYR 1 S

MCGILL
BCYR 1 S

Crowned & Flat Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00099151
MFR #BCYR 1 S
Price$60.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCYR 1 S

Crowned & Flat Yoke Roller - 1.0000 in Roller Diameter, 0.3125 in Bore, 0.6250 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00099151
MFR #BCYR 1 S

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$60.58/each

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Endplate Diameter
    0.7810 in
  • Overall Width
    0.6875 in
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in
  • Weight
    0.12 lbs

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Bearing Steel
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Harmonization Code
    8482.80.0080
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Catalog Number
    4105210000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166056612
  • Max Operating Temperature
    250 °F
  • Operating Temperature Range
    -20 to +250 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    BCYR - Yoke Roller
  • UPC_NO
    726166056612

Overview

Mfr description
BCYR 1 S SEALED CAM FOLL
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Non-metallic bushing
  • LUBRI-DISC® seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text