Motion
BCYR 1 3/8 S

MCGILL
BCYR 1 3/8 S

Crowned & Flat Yoke Roller - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00099160
MFR #BCYR 1 3/8 S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
BCYR 1 3/8 S

Crowned & Flat Yoke Roller - 1.3750 in Roller Diameter, 0.3750 in Bore, 0.7500 in Roller Width, Sealed, Chrome Steel Material
MI ITEM #00099160
MFR #BCYR 1 3/8 S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BCYR 1-3/8 S SEALED CAM FOLL
  • Yoke type cam follower
  • Cylindrical outside diameter
  • Non-metallic bushing
  • LUBRI-DISC® seal

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Plain Bearings
  • Bearing Material
    Bearing Steel
  • Overall Width
    0.8125 in
  • Closure Type
    Sealed
  • Operating Temperature Range
    Maximum of +250 °F
  • Roller Material
    Chrome Steel
  • Endplate Diameter
    0.9840 in
  • Lubrication Hole Location
    None
  • Finish Coating
    Black Oxide Finish
  • Series
    BCYR - Yoke Roller
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    4135110000
  • Manufacturer Upc Number
    726166056971
  • UPC_NO
    726166056971
  • Harmonization Code
    8482.80.0080
  • Weight
    0.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text