Motion
2817360100

MCGILL
2817360100

CF 1736 Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00099265
MFR #2817360100
Your Price$159.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2817360100

CF 1736 Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00099265
MFR #2817360100

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$159.98/each(List $199.98)

Overview

Mfr description
CF 1736 CAM FOLLOWER
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Slot hole

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Stud Type
    CF - Standard Stud
  • Closure Type
    Sealed
  • Head Type
    Hex Hole
  • Thread Size
    3/8-24
  • Radial Dynamic Load Capacity
    1660 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Max Rpm
    5400 rpm
  • Finish Coating
    Black Oxide Finish
  • Series
    Inch CAMROL (CF)
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    CF 1736
  • Manufacturer Upc Number
    726166045326
  • UPC_NO
    726166045326
  • Weight
    0.10 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text