Motion
HB-12
HB - Female Threaded Right Hand Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 1/2-13 in, No Fitting
MI ITEM #00099277
MFR #HB-12
Price$146.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HB - Female Threaded Right Hand Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 1/2-13 in, No Fitting
MI ITEM #00099277
MFR #HB-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$146.57/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Head Diameter
    2.2500 in
  • Head Width
    3/4 in
  • Thread Size
    1/2-13
  • Weight
    0.75 lbs

Details

  • Housing Material
    Ductile Iron
  • Lubrication Type
    Non-Lubricated
  • Product Type
    Spherical Rod Ends
  • Rod End Type
    Female
  • Series
    HB
  • Thread Direction
    Right Hand
  • UPC_NO
    190029027789

Overview

Mfr description
HB-12 HANGER BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought