Motion
CG-3
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32
MI ITEM #00099295
MFR #CG-3
List Price$22.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Left Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32
MI ITEM #00099295
MFR #CG-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$22.12/each for your price

Overview

Mfr description
CG-3 FEMALE L/H ROD END

Specifications

  • Bore Diameter
  • Shank Thread Size
    10-32
  • Thread Direction
    Left Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    20 º
  • Thread Type
    UNF-2B-LH
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    2079 lbf
  • Head Diameter
    0.6250 in
  • Head Width
    0.2340 in
  • Overall Height
    1.3745 in
  • Series
    CG
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029020629
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.04 lb
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text