Motion
HM-4C
HM - Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, No Fitting
MI ITEM #00099320
MFR #HM-4C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM - Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, No Fitting
MI ITEM #00099320
MFR #HM-4C

Mfr description
HM 4 C ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.5156 in
  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    0.2812 in
  • Length To Ball Center
    1.5625 in
  • Misalignment Angle
    8 °
  • Thread Size
    1/4-28
  • Weight
    0.05 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    -30 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    1700 lbf
  • Rod End Type
    Male
  • Series
    HM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    781711481943

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)