Motion
VM 5 G
Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24
Mi Item #00099326
MFR #VM 5 G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24
Mi Item #00099326
MFR #VM 5 G

Mfr description
VM-5-G ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    0.3125 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.3440 in
  • Shank Thread Size
    5/16-24
  • Thread Size
    5/16-24

Details

  • Ball Material
    Steel-Case Hardened
  • Housing Material
    Steel
  • Manufacturer Catalog Number
    36279000
  • Manufacturer Product Page
  • Product Type
    Spherical Rod Ends
  • Race Material
    Sintered Bronze
  • Radial Static Load Capacity
    2850 lbf
  • Rod End Type
    Male
  • Series
    V Series
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)