Motion
CM-3
Male Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32
MI ITEM #00099333
MFR #CM-3
Your Price$16.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Right Hand Spherical Rod End - Grade: Economy/General Purpose, Bore Diameter: 0.1900 in, Shank Thread Size: 10-32
MI ITEM #00099333
MFR #CM-3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$16.29/each(List $22.48)

Overview

Mfr description
CM-3 MALE ROD END
  • Carbon steel body, protective coated for corrosion resistance
  • Sintered steel ball, heat-treated, oil impregnated
  • Z suffix designates Zerk-type grease fitting
  • Blank suffix designates no grease fitting

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    10-32
  • Thread Direction
    Right Hand
  • Grade
    Economy/General Purpose
  • Misalignment Angle
    20 º
  • Thread Type
    UNF-3A
  • Housing Material
    Low Carbon Steel
  • Ball Material
    Alloy Steel
  • Race Material
    None
  • Radial Static Load Capacity
    1204 lbf
  • Head Diameter
    0.6250 in
  • Head Width
    0.2340 in
  • Ball Diameter
    0.4375 in
  • Overall Height
    1.5625 in
  • Series
    CM
  • Harmonization Code
    8483.30.8055
  • UPC_NO
    190029021244
  • Manufacturer Catalog
    www.aurorabearing.com
  • Weight
    0.03 lb
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text