Motion
HM-6C
HM - Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, No Fitting
Mi Item #00099340
MFR #HM-6C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HM - Male Threaded Right Hand Rod End - Grade: Commercial/Industrial, Bore Diameter: 0.3750 in, Shank Thread Size: 3/8-24 in, No Fitting
Mi Item #00099340
MFR #HM-6C

Mfr description
HM 6 C ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    0.7187 in
  • Bore Diameter  
    0.3750 in
  • Head Diameter
    1.0000 in
  • Head Width
    0.4062 in
  • Length To Ball Center
    1.9375 in
  • Misalignment Angle
    6 °
  • Thread Size
    3/8-24
  • Weight
    0.11 lbs

Details

  • Ball Material
    Steel
  • Grade
    Commercial/Industrial
  • Housing Material
    Steel
  • Lubrication Type
    Non-Lubricated
  • Operating Temperature Range
    -30 to 300 °F
  • Product Type
    Spherical Rod Ends
  • Race Material
    Bronze
  • Radial Static Load Capacity
    4000 lbf
  • Rod End Type
    Male
  • Series
    HM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF
  • UPC_NO
    781711481967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)