Motion
1420501000

SEALMASTER
1420501000

1420501000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
MI ITEM #00099393
MFR #1420501000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1420501000

1420501000 Male Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.3125 in, Shank Thread Size: 5/16-24, With Lubrication Fitting
MI ITEM #00099393
MFR #1420501000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TM 5N ROD END
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Male External Threads

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Shank Thread Size
    #5/16-24
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Misalignment Angle
    7
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    2500 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.8750 in
  • Lubrication
    Grease
  • Head Width
    0.3440 in
  • Series
    TM
  • Manufacturer Catalog Number
    TM 5N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288726586
  • UPC_NO
    662288726586
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.50 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/16-24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text