Specifications
Dimensions
- Bore Diameter0.4375 in
- Head Diameter1.1250 in
- Head Width0.437 in
- Weight0.16 lbs
Details
- Ball MaterialSteel
- GradeCommercial/Industrial
- Housing MaterialSteel
- Lubrication TypeLubrication Fitting
- Operating Temperature Range-30 to +300 °F
- Product TypeSpherical Rod Ends
- Race MaterialBronze
- Radial Static Load Capacity5300 lbf
- Rod End TypeMale
- Thread DirectionRight Hand
- UPC_NO781711482049
Overview
Mfr description
HM 7 CG ROD END