Motion
1520401000

SEALMASTER
1520401000

1520401000 Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, With Lubrication Fitting
MI ITEM #00099524
MFR #1520401000
List Price$157.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1520401000

1520401000 Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, With Lubrication Fitting
MI ITEM #00099524
MFR #1520401000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$157.46/each for your price

Overview

Mfr description
TML 4N ROD END

Specifications

  • Rod End Type
    Male
  • Bore Diameter
  • Thread Direction
    Left Hand
  • Grade
    Commercial
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    1700 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    0.7500 in
  • Lubrication
    Grease
  • Head Width
    .2810 in
  • Series
    TM
  • Manufacturer Catalog Number
    1520401000
  • UPC_NO
    662288726579
  • CAD Drawing
  • Weight
    0.05 lbs
  • Product Type
    Spherical Rod Ends

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text