Motion
1580401000

SEALMASTER
1580401000

Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Lubrication Fitting
Mi Item #00099534
MFR #1580401000
Price$142.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1580401000

Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Lubrication Fitting
Mi Item #00099534
MFR #1580401000

Mfr description
CFML 4N ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.54/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.7500 in
  • Head Width
    .2810 in
  • Thread Size
    1/4-28
  • Weight
    0.05 lbs

Details

  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • CAD Drawing
  • Grade
    Commercial
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Lubrication
    Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    1580401000
  • Operating Temperature Range
    Max 350°
  • Product Type
    Spherical Rod Ends
  • Race Material
    None
  • Radial Static Load Capacity
    2000 lbf
  • Rod End Type
    Male
  • Series
    CFM
  • Thread Direction
    Left Hand
  • UPC_NO
    662288725510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)