Motion
1430300000

SEALMASTER
1430300000

1430300000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, No Fitting
MI ITEM #00099587
MFR #1430300000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1430300000

1430300000 Female Threaded Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.1900 in, Shank Thread Size: #10-32, No Fitting
MI ITEM #00099587
MFR #1430300000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TF 3 ROD END
  • Three-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads One-Piece Bronze Race

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #10-32
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Misalignment Angle
    6.5
  • Thread Type
    UNF
  • Lubrication Type
    Non-Lubricated
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Race Material
    Bronze
  • Radial Static Load Capacity
    1850 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.6250 in
  • Lubrication
    Grease
  • Head Width
    0.2500 in
  • Series
    TF
  • Manufacturer Catalog Number
    TF 3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288723462
  • UPC_NO
    662288723462
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.04 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    10-32

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text